This item is Discontinued.

Zoro Select Rgd Plate Cstr, Polyurethane, 4 in, 600 lb. 08IX04201R004G

Rgd Plate Cstr, Polyurethane, 4 in, 600 lb. (Discontinued)

  • Mfr # 08IX04201R004G
  • Zoro # G4804965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08IX04201R004G
Zoro #
G4804965
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5-5/8"
Wheel Dia.
4 in
Wheel Width
2 in
Plate Thickness
97/500"
Caster Plate Size
2-3/4" x 3-3/4"
Plate Size
2-3/4" x 3-3/4"
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
13/64"
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Rigid
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
600 lb
Number of Wheels
1
Non-Marking
Yes
Caster Wheel Bearings
Roller
Caster Min. Temp.
-40 Degrees F
Thread Guards
Yes
Caster Core Material
Polyolefin
Caster Temp. Range Available
Yes
Caster Max. Temp.
180 Degrees F
Wheel Color
Red
Item
Plate Caster
Core Color
Gray
Includes
Thread Guards
Frame Material
Steel
Plate Caster Bolt Hole Pattern
C
Extended Lead
No
Durometer
90 Shore A
Inside Bolt Hole Spacing
3 in x 3 in
Application
Dollies, Floor Trucks, Shop Carts, Toolboxes, Warehouse Trucks
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Swivel Lock Type
No Lock Included
Caster Plate Hole Pattern
C
Caster Product Group
Rigid Caster
Frame Finish
Zinc Chromate
Caster Frame Material
Steel
Replacement Wheel
Mfr. No. XA0420112
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Load Rating Range
300 to 999 lb
Wheel Bearing Type
Roller
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Wheel/Tread Hardness
90 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Polyolefin
Includes Thread Guards
Yes
Tread Shape
Standard
Mounting Plate Bolt Hole Pattern
B
Caster Brake Type
No Brake Included
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
90 Shore A
Compatible With
XA0420112
Load Capacity - Maximum
600 lb

Description

Rigid, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.