Rgd Plate Cstr, Polyurethane, 6 in, 700 lb. (Discontinued)
- Mfr # 08IX06201R002
- Zoro # G4804791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08IX06201R002
Zoro #
G4804791
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2"
Plate Size
2-3/4" x 3-3/4"
Plate Thickness
97/500"
Caster Plate Size
2-3/4" x 3-3/4"
Caster Plate Thickness
13/64"
Description
Rigid, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.