Zoro Homepage

Plate Caster, Rigid, 10 1/16"H

  • Mfr # BS-GSPO 200K-35

  • Zoro # G314810835


product price: $342.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 3/16 in
Mounting Height
10 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-GSPO 200K-35
Zoro #
G314810835
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 3/16 in
Mounting Height
10 1/16 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
9/16 in
Overall Wheel Width
2 3/16 in
For Axle Dia.
16 mm
Mounting Plate Length
5 1/2 in
Bolt Hole Spacing - Length
5.5 in
Hub Length
65 mm
Mounting Plate Width
140 mm
Bolt Hole Spacing - Width
4.125 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Beige
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Features
Consider the Surface Pressure on Sensitive Floors Due to High Point Loads, Reduced Moisture Absorption
Standards
ISO 104, ISO 355
Series
GSPO
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Operating Temperature - Minimum
-20 Degrees C
Frame Construction
Welded
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
80 Degrees C
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Load Capacity - Maximum
6,615 lb
Includes Thread Guards
No

Description

Rigid, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 3/16 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.