Zoro Homepage
This item is Discontinued.
Zoro Select Rigid Plate Caster, 800 lb., Zinc Plated 16NG04202RG

Rigid Plate Caster, 800 lb., Zinc Plated (Discontinued)

  • Mfr # 16NG04202RG
  • Zoro # G0626184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16NG04202RG
Zoro #
G0626184
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Overall Height
5-5/8"
Mounting Height
5-5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Thickness
1/4"
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"
Plate Size
4" x 4-1/2"

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.