Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, 4 11/16"H

  • Mfr # B-POG 89KA-12

  • Zoro # G314810873


product price: $40.75
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-POG 89KA-12
Zoro #
G314810873
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
9 mm
For Axle Dia.
8 mm
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Length
3.063 in
Overall Wheel Width
1 1/4 in
Mounting Plate Length
3 5/8 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Features
Synthetic Thread Guard, Small
Application
Food Service, Institutional
Series
POG
Frame Finish
Zinc Plated
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
80 Degrees C
Frame Construction
Pressed
NSF Listed
No
Operating Temperature - Minimum
-20 Degrees C
Mounting Hole Type
Slot
Includes Thread Guards
Yes
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Load Capacity - Maximum
990 lb

Description

Rigid, Plate Caster, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.