Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, 6 11/16"H

  • Mfr # BO-G 127K

  • Zoro # G214810829


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Caster Brake Type
No Brake
Wheel Dia.
127 mm
Wheel Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-G 127K
Zoro #
G214810829
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
51 mm
Mounting Height
170 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
10 mm
Inside Slot Spacing - Length
104.775 mm
Hub Length
50 mm
For Axle Dia.
12 mm
Mounting Plate Width
110 mm
Outside Slot Spacing - Width
80.169 mm
Inside Slot Spacing - Width
75.406 mm
Mounting Plate Length
110 mm
Overall Wheel Width
51 mm
Outside Slot Spacing - Length
104.775 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
180 HB
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Features
Consider the Surface Pressure On Sensitive Floors Due to High Point Loads, To Be Lubricated According to the Application Temperature
Application
Commercial
Series
G
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Frame Construction
Welded
Includes Thread Guards
No
Load Capacity - Maximum
4,135 lb

Description

Rigid, Plate Caster, Wheel Dia. 127 mm, Wheel Width 51 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.