Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Nylon, 6", 1760 lb.

  • Mfr # TFK 150 NY2H

  • Zoro # G7822738


product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
1760 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFK 150 NY2H
Zoro #
G7822738
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Load Rating
1760 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Core Material
Nylon
Load Rating Range
Medium
Extended Lead
No
Standards
ISO 9001:2015, ICWM
Includes
Top Grease Seal
Caster Temp. Range Available
Yes
Application
Kingpinless Casters
Caster Brake Included
No
Thread Guards
No
Replacement Wheel
Mfr. No. 150 NY2H
Wheel Color
White
Frame Finish
Zinc
Swivel Lock Type
No Lock Included
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Rigid, Plate Caster, Load Rating 1760 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.