Zoro Homepage

Plate Caster, Rigid, Nylon, 8 in., 2200 lb.

  • Mfr # TFK 200 NY2H

  • Zoro # G0735856


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFK 200 NY2H
Zoro #
G0735856
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Mounting Plate Length
4 1/2 in
Overall Wheel Width
50 mm
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
12 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
2200 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Replacement Wheel
Mfr. No 200 NY2H
Application
Kingpinless Casters
Extended Lead
No
Frame Finish
Zinc Plated
Caster Brake Included
No
Includes
Top Grease Seal
Standards
ANSI ICWM
Caster Temp. Range Available
Yes
Wheel Color
White
Wheel/Tread Hardness Rating
Hard
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Includes Thread Guards
No
Compatible With
Mfr. No 200 NY2H
Load Capacity - Maximum
2,200 lb
Wheel Core Type
Solid
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
For Surface Type
Ceramic, Tile, Vinyl, Wood
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-4 Degrees to 176 Degrees F

Description

Rigid, Plate Caster, Load Rating 2200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.