Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Phenolic, 10 1/8"H

  • Mfr # P27R-PH080R-16

  • Zoro # G2970878


product price: $42.59
/ea

Key Features

System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27R-PH080R-16
Zoro #
G2970878
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 1/2 in x 6 1/4 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Hub Length
3 1/4 in
Overall Height
10-1/8in
Overall Wheel Width
3 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
3/4 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Bolt Hole Spacing - Length
2.438 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 1/4 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
2500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
102 HRE
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Includes Spanner Bushing
Yes
Wheel Core Type
Solid
Frame Construction
Stamped
Standards
ANSI ICWM
Swivel Bearing Seal Type
Open
Includes Thread Guards
No
Includes Mounting Fasteners
No
ESD Conductive
No
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Wheel Core Material
Phenolic
NSF Listed
No
Features
Low Rolling Resistance
Wheel Bearing Material
Steel
Replacement Wheel
489D40
Frame Finish
Zinc Plated
Operating Temperature Range
-20 Degrees to 250 Degrees F
Swivel Construction
Kingpinless
Series
Pegasus 27 Series
With Toe Plate
No
Load Rating Range
1000 to 2999 lb
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel/Tread Hardness Rating
Hard
Frame Color
Silver
Load Capacity - Maximum
2,200 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant

Description

Rigid, Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.