Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Phenolic, 5 in, 1000 lb

  • Mfr # P21R-PH050R-14

  • Zoro # G3289964


product price: $43.45
/ea

Key Features

Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-PH050R-14
Zoro #
G3289964
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Hub Length
2 3/16 in
Swivel Radius
None- Rigid Caster
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Bolt Hole Spacing - Length
2.625 in

Details

Caster Brake Included
No
Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PH-050x020/050R
Extended Lead
No
Frame Finish
Zinc Plated
Wheel Color
Black
Application
Retail, Industrial, Commercial
Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Load Rating Range
Medium-Duty
Wheel Core Material
Phenolic
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Wheel Core Type
Solid
Features
Low Rolling Resistance
Includes Mounting Fasteners
No
Load Capacity
1000 lb
ESD Conductive
No
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Swivel Construction
Kingpin
Operating Temperature Range
-65 Degrees to 250 Degrees F
With Toe Plate
No
Frame Color
Silver
Tread
Standard
Series
P21 Series
Frame Construction
Stamped
Wheel Bearing Material
Steel
NSF Listed
No
Includes Spanner Bushing
Yes
Tread Color
Black
Swivel Bearing Seal Type
Open
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
P-PH-050X020/050R
Load Capacity - Maximum
1,000 lb
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.