Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Poly, 8 in., 2420 lb.

  • Mfr # TFH200PT15T24

  • Zoro # G2314155


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFH200PT15T24
Zoro #
G2314155
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
1 1/2 in
Mounting Height
10 1/8 in
Mounting Plate Size
5 3/4 in x 6 9/16 in
Mounting Plate Thickness
9/32 in
Mounting Bolt Dia.
1/2 in
Overall Height
10in
For Axle Dia.
12 mm
Overall Wheel Width
45 mm
Outside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
5 1/4 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 9/16 in
Inside Slot Spacing - Width
2.438 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2400 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Enamel
Extended Lead
No
Application
Kingpinless Casters
Wheel Color
Tan
Caster Brake Included
No
Standards
ANSI ICWM
Replacement Wheel
Mfr. No. 200 PT15
Caster Temp. Range Available
Yes
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Iron
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
2,400 lb
Compatible With
200 PT15
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Ceramic, Tile, Vinyl, Wood
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-22 Degrees to 176 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Rigid, Plate Caster, Load Rating 2400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.