Zoro Homepage

Plate Caster, Rigid, Polyurethane, 5 5/8"H

  • Mfr # P21R-UY040K-16

  • Zoro # G014810838


product price: $69.59
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-UY040K-16
Zoro #
G014810838
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
Overall Wheel Width
2 in
Mounting Plate Length
6 1/4 in
Mounting Plate Width
4 1/2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Bolt Hole Spacing - Length
2.438 in

Description

Rigid, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.