Zoro Homepage

Plate Caster, Rigid, Polyurethane, 7 3/4"H

  • Mfr # BH-ALTH 150K

  • Zoro # G814810984


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
203 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-ALTH 150K
Zoro #
G814810984
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
203 mm
Wheel Width
51 mm
Mounting Height
197 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
10 mm
Inside Slot Spacing - Width
75.422 mm
Hub Length
65 mm
Outside Slot Spacing - Width
80.167 mm
Outside Slot Spacing - Length
104.775 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Length
104.775 mm
Mounting Plate Width
110 mm
Overall Wheel Width
51 mm
Mounting Plate Length
110 mm

Description

Rigid, Plate Caster, Wheel Dia. 203 mm, Wheel Width 51 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.