Zoro Homepage

Plate Caster, Rigid, Rubber, 4 15/16"H

  • Mfr # B-POEV 100KA-SB

  • Zoro # G814811035


product price: $48.59
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-POEV 100KA-SB
Zoro #
G814811035
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
102 mm
Wheel Width
32 mm
Mounting Height
125 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
9 mm
Mounting Plate Length
100 mm
Inside Slot Spacing - Length
76 mm
For Axle Dia.
8 mm
Outside Slot Spacing - Length
80 mm
Outside Slot Spacing - Width
60 mm
Inside Slot Spacing - Width
55 mm
Overall Wheel Width
32 mm
Mounting Plate Width
86 mm

Description

Rigid, Plate Caster, Wheel Dia. 102 mm, Wheel Width 32 mm, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.