Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Rubber, 5 3/8"H

  • Mfr # BKPA-TPA 101G-12

  • Zoro # G3575720


product price: $18.15
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPA-TPA 101G-12
Zoro #
G3575720
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 3/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Overall Height
5-3/8in
Inside Slot Spacing - Length
2.813 in
Overall Wheel Width
1 1/4 in
Mounting Plate Length
2 1/2 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
8 mm
Outside Slot Spacing - Width
1.75 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
245 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Includes Thread Guards
No
Replacement Wheel
Mfr. No. TPA 101/12G
Swivel Lock Type
No Lock Included
Extended Lead
No
Load Rating Range
Light-Duty
Caster Brake Included
No
Frame Finish
Zinc Plated
Load Capacity
245 lb
Features
Floor Protective
Tread Color
Gray
Wheel Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM, NSF
Wheel/Tread Hardness Rating
Soft
Tread
Standard
Caster Temp. Range Available
Yes
Wheel Core Material
Polypropylene
Thread Guards
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
BKPA Series
Load Capacity - Maximum
245 lb
Compatible With
TPA 101/12G
Mounting Hole Type
Slot
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Rigid, Plate Caster, Load Rating 245 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.