Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Rubber, 6 in., 660 lb.

  • Mfr # TFK 150 GR2H

  • Zoro # G2655353


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFK 150 GR2H
Zoro #
G2655353
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
6 in
Wheel Width
1 5/8 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Mounting Plate Length
4 1/2 in
For Axle Dia.
12 mm
Mounting Plate Width
4 in
Overall Wheel Width
42 mm
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
660 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Replacement Wheel
Mfr. No. 150 GR2H
Frame Finish
Zinc Plated
Application
Kingpinless Casters
Wheel Color
Green
Caster Brake Included
No
Extended Lead
No
Thread Guards
No
Standards
ANSI ICWM
Caster Temp. Range Available
Yes
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Aluminum
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Compatible With
150 GR2H
Load Capacity - Maximum
660 lb
For Surface Type
Ceramic, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Operating Temperature - Maximum
155 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 158 Degrees F

Description

Rigid, Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.