Zoro Homepage

Plate Caster, Swivel, 5 1/2mm H

  • Mfr # LH-SPO 100K-3

  • Zoro # G514810970


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
No Brake
Wheel Dia.
127 mm
Wheel Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-SPO 100K-3
Zoro #
G514810970
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
37 mm
Mounting Height
140 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
Outside Slot Spacing - Width
80 mm
Mounting Plate Width
110 mm
Mounting Plate Length
140 mm
For Axle Dia.
10 mm
Inside Slot Spacing - Width
75 mm
Bolt Hole Spacing - Length
4.125 in
Hub Length
45 mm
Overall Wheel Width
37 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Series
SPO
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Features
Particularly Resistant to Shocks and Impact Due to Four Specially-Shaped, Hardened Bearing Seats
Operating Temperature - Maximum
80 Degrees C
Caster Features
Corrosion-Resistant
Frame Construction
Pressed
Load Capacity - Maximum
1,100 lb
Operating Temperature - Minimum
-20 Degrees C
Mounting Hole Type
Slot
Swivel Raceway Type
Double Ball
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Includes Thread Guards
No
Wheel Bearing Material
Steel
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Wheel Dia. 127 mm, Wheel Width 37 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.