Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 9 5/8"H

  • Mfr # LS-GB 200K

  • Zoro # G014810777


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GB 200K
Zoro #
G014810777
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
12 mm
Mounting Plate Width
110 mm
Overall Wheel Width
2 in
Mounting Plate Length
4 5/16 in
Inside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.969 in
Outside Slot Spacing - Width
3.156 in
Hub Length
60 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Features
Dust and Splash-Proof, Grease Nipple, Non-Staining
Standards
ISO 104, ISO 355
Series
GB
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
70 Degrees C
Caster Features
Corrosion-Resistant, Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll
Load Capacity - Maximum
2,205 lb
Includes Thread Guards
No
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Frame Construction
Welded
Mounting Plate Shape
Rectangle
Wheel Core Material
Iron
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.