Zoro Homepage

Plate Caster, Swivel, Rubber, 4 3/8"H

  • Mfr # LKPA-TPA 80KF

  • Zoro # G314811030


product price: $37.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPA-TPA 80KF
Zoro #
G314811030
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
79 mm
Wheel Width
32 mm
Mounting Height
111 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
8 mm
Mounting Plate Width
66 mm
For Axle Dia.
8 mm
Outside Slot Spacing - Length
75 mm
Overall Wheel Width
32 mm
Mounting Plate Length
90 mm
Hub Length
40 mm
Outside Slot Spacing - Width
51 mm
Inside Slot Spacing - Width
45 mm
Inside Slot Spacing - Length
61 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Synthetic Thread Guard Large, Tread Contains Oil, may Stain Sensitive Surfaces
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Series
TPA
Wheel Bearing Material
Steel
Load Capacity - Maximum
220 lb
Mounting Hole Type
Slot
Frame Construction
Pressed
Wheel Core Material
Polypropylene
Operating Temperature - Minimum
-20 Degrees C
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Includes Thread Guards
Yes
Operating Temperature - Maximum
60 Degrees C
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
NSF Listed
No
Swivel Raceway Type
Double Ball
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Wheel Dia. 79 mm, Wheel Width 32 mm, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.