Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 9 5/8"H

  • Mfr # LS-SE 200K-ST

  • Zoro # G314810934


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-SE 200K-ST
Zoro #
G314810934
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Inside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.969 in
Overall Wheel Width
2 in
Mounting Plate Width
110 mm
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Width
3.156 in
Outside Slot Spacing - Length
4.125 in
For Axle Dia.
12 mm
Hub Length
60 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Plated
Features
Dust and Splash-Proof, Grease Nipple
Swivel Construction
Kingpin
Standards
ISO 104, ISO 355
Series
SE
Operating Temperature - Maximum
80 Degrees C
Includes Thread Guards
No
Wheel Core Material
Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Brake Location
Face
Wheel Bearing Material
Steel
Load Capacity - Maximum
1,325 lb
Operating Temperature - Minimum
-20 Degrees C
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Frame Construction
Welded

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.