Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Castr, Rgd, Polyurethane, 5", 700 lb

  • Mfr # TFH125PT1HT24

  • Zoro # G0816927


product price: $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
5 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFH125PT1HT24
Zoro #
G0816927
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/2 in
Mounting Height
7-1/8 in
Mounting Plate Size
5 1/4 in x 6 9/16 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
1/2 in
Overall Height
7in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Load Rating
700 lb
Wheel Bearing Type
Roller
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Standards
ICWM
Thread Guards
No
Caster Brake Included
No
Replacement Wheel
Mfr. No. 125 PT1H
Frame Finish
Enamel
Application
Kingpinless Casters
Caster Temp. Range Available
Yes
Extended Lead
No
Wheel Color
Tan
Load Rating Range
Light Medium
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpinless
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-22 Degrees to 176 Degrees F

Description

Rigid, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.