Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Cstr, Rgd, Polyurethane, 8 in., 880 lb

  • Mfr # TFK 200 NT0E

  • Zoro # G4396874


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFK 200 NT0E
Zoro #
G4396874
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
12 mm
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
50 mm
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
880 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Red
Wheel Hardness Rating
97 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Application
Kingpinless Casters
Caster Temp. Range Available
Yes
Extended Lead
No
Caster Brake Included
No
Wheel Color
Red
Standards
ANSI ICWM
Frame Finish
Zinc Plated
Includes Thread Guards
No
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
880 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Ceramic, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-22 Degrees to 176 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.