Zoro Homepage

Plate Cstr w/ Pneumatic Whls, Swvl, 990lb

  • Mfr # LS-PS 310K-RA-RI4

  • Zoro # G3779533


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-PS 310K-RA-RI4
Zoro #
G3779533
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
11 13/16 in
Wheel Width
4 in
Mounting Height
14 in
Mounting Plate Size
160 mm x 200 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
3/8 in
Overall Height
14in
Tire Rim Dia.
5 7/64 in
Tire Thickness
3 11/32 in
Swivel Radius
235 mm
Hub Width
2-61/64 in
Mounting Plate Length
200 mm
Overall Wheel Width
4 in
Bolt Hole Spacing - Length
6.313 in
For Axle Dia.
16 mm
Bolt Hole Spacing - Width
4.75 in

Details

Item
Swivel Caster with Four Position Swivel Lock and Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
990 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
120 mm x 160 mm
Inside Bolt Hole Spacing
120 mm x 160 mm
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Tread Color
Black
Application
Retail, Industrial, Commercial
Swivel Construction
Kingpin
Standards
RoHS, ICWM
Ply
6
Hub Color
Silver
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. PS 310/25-75K
Caster Temp. Range Available
Yes
Tread
Zig-Zag
Includes
Radstop Brake, 4-Position Directional Lock
Swivel Raceway Type
Double Ball
Hub Material
Steel
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Operating Temperature Range
-20 Degrees to 120 Degrees F
Wheel/Tread Hardness Rating
Soft
Extended Lead
No
Wheel Type
Pneumatic
Hub Type
Centered
ESD Conductive
No
Wheel Core Material
Pressed Steel
Load Capacity
450 kg
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LS Series
Load Capacity - Maximum
990 lb
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Brake Location
Rear
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel

Description

Swivel, Plate Caster, Load Rating 990 lb, Wheel Dia. 11 13/16 in, Wheel Width 4 in, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.