Zoro Homepage

Plate, Polypropylene, Black 18 In. W

  • Mfr # GM1829SPMP-BLK

  • Zoro # G2996467


product price: $11.49
/ea

Key Features

Material
Plastic
Color
Black
For Use With
Intermediate Bulk Containers
Outside Width
18 in
Outside Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1829SPMP-BLK
Zoro #
G2996467
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
18 in
Outside Length
29 in
Overall Width
29 in
Overall Length
18 in

Details

Item
Liquid Storage Container Plate
Material
Plastic
Color
Black
For Use With
Intermediate Bulk Containers
Product Type
Liquid Storage Tank Marking Plate

Description

Liquid Storage Container Plate, Material Plastic, Overall Length 18 in, Overall Width 29 in, Color Black, Product Type Liquid Storage Tank Marking Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.