Shop All Aluminum Sheets
Zoro Select
Plate Stock, 6061 Al, T6, 3/16Tx12 Wx24 InL
Mfr # 3DTC5
Zoro # G3362283
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Alloy Type 6061
- Finish Mill
- Temper T6
- Length Tolerance +/-0.125 in
Product Information
- Brand Zoro Select
- MFR # 3DTC5
- Zoro # G3362283
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 24" |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Width and Length | 12 in x 24 in |
Overall Width | 12 in |
Overall Length | 24 in |
Details
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +/-0.125 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.188 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Standards AMS 4027, ASTM B209, QQ-A-250/11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU4)
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx24 Wx48 InL (3DTC7)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 24 x 24 In (61P.25X24-24)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L (61P.125X24-48)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 3 Ft (2EYZ4)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx24Wx48 In L (03P.125X24-48)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 6 Ft (61F1X3-72)
- ZORO SELECT SheetMetal, Aluminum, 0.016x4x10 In., PK6 (255)
- Zoro Select Aluminum Sheets