Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Stock, SS, 0.025" Thickness

  • Mfr # 87165

  • Zoro # G3708516


product price: $1.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
430
Thickness
0.025 in
Width
0.75 in
Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87165
Zoro #
G3708516
UPC #
614121171657
Country of Origin
United States

Dimensions

Thickness
0.025 in
Width
0.75 in
Length
1 ft
Width Tolerance
+/-0.005 in
Length Tolerance
+/-0.0625 in
Overall Length
12 in
Overall Width
3/4 in

Details

Material
Stainless Steel
Alloy Type
430
Finish
Mill
Temper
Annealed
Standards
ASTM A240
Type
General Purpose
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
30,000 psi
Item
Stainless Steel Rectangular Bar
Shape
Rectangular
System of Measurement
Inch
Yield Strength
30,000 psi
Material Grade
430
Heat Treatment
Annealed
Mechanical Finish
Mill
Shape Type
Sheet
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 430, Rectangular, 12 in Overall Length, Length Tolerance +/-0.0625 in, 3/4 in Overall Width, Width Tolerance +/-0.005 in, 0.025 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A240, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.