Plate Stock, SS, 1 in.W, 0.025" Thickness
Mfr # 87167
Zoro # G3309559
product price: $3.99
/eaKey Features
Width
1 in
Length
1 ft
Temper
Annealed
Alloy Type
430
Type
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87167
Zoro #
G3309559
UPC #
614121171671
Country of Origin
United States
Dimensions
Width
1 in
Length
1 ft
Thickness
0.028 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.005 in
Overall Width
1 in
Overall Length
12 in
Details
Temper
Annealed
Alloy Type
430
Type
General Purpose
Material
Stainless Steel
Typical Yield Strength (PSI)
30,000 psi
Item
Stainless Steel Rectangular Bar
Finish
Mill
Standards
ASTM A240
Thickness Tolerance
+/-0.002 in
Yield Strength
30,000 psi
Material Grade
430
System of Measurement
Inch
Heat Treatment
Annealed
Mechanical Finish
Mill
Shape
Rectangular
Shape Type
Sheet
Resistance Properties
Corrosion-Resistant
Description
Stainless Steel Rectangular Bar, Stainless Steel, 430, Rectangular, 12 in Overall Length, Length Tolerance +/-0.0625 in, 1 in Overall Width, Width Tolerance +/-0.005 in, 0.028 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A240, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.