Zoro Homepage

Plate Stock, Tread, 1009Stl, 3/16 InT, 1x4Ft

  • Mfr # HDP.188X12-48

  • Zoro # G3385864


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
1009
Temper
Hot Rolled
Typical Hardness
149
Length
4 ft
Width
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP.188X12-48
Zoro #
G3385864
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft
Width
1 ft
Thickness
3/16 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
12 in

Details

Alloy Type
1009
Temper
Hot Rolled
Typical Hardness
149
Typical Tensile Strength (PSI)
60,000 psi
Item
Carbon Steel Tread Plate
Type
Tread Pattern
Material
Carbon Steel
Typical Yield Strength (PSI)
33,000 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.017 in
Standards
ASTM A786
Heat Treatment
No Heat Treatment
Shape
Rectangular
Tensile Strength
60,000 psi
Material Grade
1009
Machinability
Not Rated
Texture
Diamond
Yield Strength
33,000 psi
System of Measurement
Inch
Brinell Hardness
149
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Tread Plate, Material Carbon Steel, Material Grade 1009, Thickness 3/16 in, Thickness Tolerance +/-0.017 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Overall Length 4 ft, Overall Width 12 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness 149, Machinability Not Rated, Texture Diamond, Shape Rectangular, Standards ASTM A786, Includes Material Certificate No Certificates Included, Length Tolerance +/-0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.