Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polypropylene, 7 1/2"H

  • Mfr # P21S-PB060R-15

  • Zoro # G3576159


product price: $31.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PB060R-15
Zoro #
G3576159
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
5in x 5-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 in
Overall Height
7-1/2in
Mounting Plate Length
5 in
Bolt Hole Spacing - Width
4.5 in
Overall Wheel Width
2 in
Bolt Hole Spacing - Length
4.125 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
700 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Swivel Construction
Kingpin
Features
Chemical Resistance
Standards
RoHS, ICWM, NSF
Extended Lead
No
Caster Brake Included
No
Wheel Core Material
Polypropylene
Tread
Standard
Replacement Wheel
Mfr. No. P-PB-060x020/050R
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Wheel Color
Black
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21 Series
Load Capacity
700 lb
Accessories
Optional: P-DL21-15 (Directional Lock)
Compatible With
P-PB-060X020/050R
Load Capacity - Maximum
700 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Maintenance Free
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.