Zoro Homepage

PlateCaster, Swivel, Polyurethane, 6 3/16"H

  • Mfr # P12S-UP050B-12-WB

  • Zoro # G414810841


product price: $25.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP050B-12-WB
Zoro #
G414810841
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
2 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore D
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Application
Food Service, Institutional
Includes
Brake
Features
Light Duty
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
325 lb
Wheel Core Type
Solid
Includes Thread Guards
No
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Brake Location
Side

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.