Zoro Homepage

Platform Truck, 1200 lb., SS, 36 in x 24 in

  • Mfr # XP236S500

  • Zoro # G6690467


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Width
25 in
Color
Silver
Load Capacity
1,200 lb
Wheel Type
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP236S500
Zoro #
G6690467
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
41 in
Overall Width
25 in
Deck LxWxH
36 in x 24 in x 9 in
Caster Wheel Width
1-1/4 in
Deck Height
9 in
Deck Length
36 in
Caster Wheel Dia.
5 in
Deck Width
24 in
Overall LxWxH
41 in x 25 in x 39 in
Handle Height
39 in
Caster Width
1-1/4 in

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 41 in, Overall Width 25 in, Deck Construction Solid, Deck Material Stainless Steel, Deck Finish/Coating Polished, Deck Gauge 16 ga, Deck Height 9 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Stainless Steel, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.