Zoro Homepage

Platform Truck, 1200 lb., SS, 48 in x 24 in

  • Mfr # XP248S500

  • Zoro # G6700881


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Width
25 in
Color
Silver
Load Capacity
1,200 lb
Wheel Type
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP248S500
Zoro #
G6700881
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
53 in
Overall Width
25 in
Deck LxWxH
48 in x 24 in x 9 in
Caster Wheel Dia.
5 in
Deck Height
9 in
Deck Length
48 in
Deck Width
24 in
Caster Wheel Width
1-1/4 in
Overall LxWxH
53 in x 25 in x 39 in
Handle Height
39 in
Caster Width
1-1/4 in

Details

Color
Silver
Load Capacity
1,200 lb
Item
Stainless-Steel-Deck Platform Truck
Wheel Type
Urethane
Handle Type
Removable Raised
Gauge
16
Includes
Flush Deck
Finish
polished
Number of Caster Wheels
(2) Rigid, (2) Swivel
Handle Pocket Location
Single End
Deck Material
Stainless Steel
Frame Material
Stainless Steel
Caster Wheel Material
Urethane
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Unassembled
Lip Style
Flush
Side Panel Type
No Side Panels
Deck Surface
Smooth
Deck Gauge
16 ga
Caster Mounting Type
Plate
Features
Transporters for Hospitals and Food Service Applications
Caster Wheel Type
Urethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Deck Construction
Solid
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Polished

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 53 in, Overall Width 25 in, Deck Construction Solid, Deck Material Stainless Steel, Deck Finish/Coating Polished, Deck Gauge 16 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Stainless Steel, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.