Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 1200lb, 48in x 24in

  • Mfr # EPT24488PN95

  • Zoro # G4306867


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT24488PN95
Zoro #
G4306867
UPC #
714334033541
Country of Origin
Mexico

Dimensions

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 11-1/8 in
Caster Wheel Dia.
8 in
Extended Length
36 in
Deck Height
11 1/8 in
Deck Length
48 in
Caster Wheel Width
3 in
Deck Width
24 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 38-1/2 in
Caster Width
3 in

Details

Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Assembled/Unassembled
Assembled
Deck Material
Steel
Caster Wheel Material
Pneumatic
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Gauge
12
Handle Pocket Location
Single End
Finish
Powder Coated
Number of Platforms
1
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Pneumatic
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Caster Wheel/Tread Material
Rubber
Side Panel Type
No Side Panels
Lip Style
Flush
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.