Zoro Homepage

Platform Truck, 1200lb, 48in x 24in

  • Mfr # EPTFL24488PN95

  • Zoro # G4306788


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPTFL24488PN95
Zoro #
G4306788
UPC #
714334034845
Country of Origin
Mexico

Dimensions

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 11-3/8 in
Caster Wheel Width
3 in
Deck Width
24 in
Deck Length
48 in
Caster Wheel Dia.
8 in
Deck Height
11 3/8 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 38-1/2 in
Caster Width
3 in

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 3/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.