Zoro Homepage

Platform Truck, 1500lb, 48in x 24in

  • Mfr # EPT244810SPN95

  • Zoro # G4306891


product price: $456.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
40 7/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,500 lb
Handle Type
Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT244810SPN95
Zoro #
G4306891
UPC #
714334033442
Country of Origin
Mexico

Dimensions

Overall Height
40 7/8 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 13-7/8 in
Deck Length
48 in
Deck Height
13 7/8 in
Extended Length
36 in
Caster Wheel Dia.
10 in
Deck Width
24 in
Caster Wheel Width
2-3/4 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 40-7/8 in
Caster Width
2-3/4 in

Details

Color
Gray
Load Capacity
1,500 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Deck Material
Steel
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Gauge
12
Caster Wheel Material
Semi-Pneumatic
Number of Caster Wheels
4
Deck Finish/Coating
Powder Coated
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Frame Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Semipneumatic
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Deck Gauge
12 ga

Description

Platform Truck, Load Capacity 1,500 lb, Overall Height 40 7/8 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 7/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.