Zoro Homepage

Platform Truck, 1500lb, 60in x 30in

  • Mfr # EPT306010SPN95

  • Zoro # G4306849


product price: $467.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
40 7/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,500 lb
Handle Type
Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT306010SPN95
Zoro #
G4306849
UPC #
714334033732
Country of Origin
Mexico

Dimensions

Overall Height
40 7/8 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 13-7/8 in
Caster Wheel Width
2-3/4 in
Deck Width
30 in
Deck Length
60 in
Caster Wheel Dia.
10 in
Deck Height
13 7/8 in
Overall LxWxH
63-5/8 in x 30-3/8 in x 40-7/8 in
Caster Width
2-3/4 in

Details

Color
Gray
Load Capacity
1,500 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Finish
Powder Coated
Deck Material
Steel
Frame Material
Steel
Gauge
12
Caster Wheel Material
Semi-Pneumatic
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Deck Construction
Solid
Deck Gauge
12 ga
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Semipneumatic
Frame Finish/Coating
Powder Coated
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 40 7/8 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 7/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.