Zoro Homepage

Platform Truck, 1500lb, 60in x 30in

  • Mfr # EPT30605MR95

  • Zoro # G4305415


product price: $394.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT30605MR95
Zoro #
G4305415
UPC #
714334033275
Country of Origin
Mexico

Dimensions

Overall Height
35 1/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 8-1/8 in
Caster Wheel Dia.
5 in
Deck Length
60 in
Caster Wheel Width
8 in
Deck Height
8 1/8 in
Deck Width
30 in
Overall LxWxH
63-5/8 in x 30-3/8 in x 35-1/4 in
Caster Width
8 in

Details

Color
Gray
Load Capacity
1,500 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Assembled/Unassembled
Assembled
Gauge
12
Caster Wheel Material
Mold-on Rubber
Finish
Powder Coated
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Deck Construction
Solid
Lip Style
Flush
Deck Surface
Smooth
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 35 1/4 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 8 1/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.