Zoro Homepage
This item is Discontinued.
Zoro Select Platform Truck, 3000lb, 36in x 24in, 40in H EPT24366MR95

Platform Truck, 3000lb, 36in x 24in, 40in H (Discontinued)

  • Mfr # EPT24366MR95
  • Zoro # G4305397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT24366MR95
Zoro #
G4305397
UPC #
714334033145
Country of Origin
Unknown

Dimensions

Overall Height
40"
Overall Length
41"
Overall Width
25"
Deck Width
24"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Deck Length
36"
Deck Height
10"

Details

Color
Gray
Load Capacity
3000 lb.
Item
Platform Truck
Handle Type
Removable, Tubular
Deck Material
Steel
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Finish
Powder Coated
Frame Material
Steel
Gauge
12
Caster Wheel Material
Mold-on Rubber
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End

Description

Platform Truck, Load Capacity 3000 lb, Overall Height 40 in, Overall Length 41 in, Overall Width 25 in, Deck Material Steel, Deck Height 10 in, Deck Length 36 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable, Tubular, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.