Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 2000lb, 41-1/2 in H

  • Mfr # WHPTLU30606MR95

  • Zoro # G4305771


product price: $455.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
43 3/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHPTLU30606MR95
Zoro #
G4305771
UPC #
714334037600
Country of Origin
Mexico

Dimensions

Overall Height
43 3/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x30 in x 26 in, 60 in
Deck Height
26 in
Deck Width
30 in
Deck Length
48 in, 60 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Overall LxWxH
63-5/8 in x 30-3/8 in x 43-3/4 in
Caster Width
2 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Gauge
12
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Frame Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Deck Construction
Solid
Side Panel Type
No Side Panels
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Deck Gauge
12 ga
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Lip Style
4-Sided Lipped
Number of Platforms
2
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 43 3/4 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 48 in, 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.