Zoro Homepage

Platform Truck, 2000lb, 48in x 24in

  • Mfr # WHPTLUA24486MR95

  • Zoro # G4305570


product price: $439.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
52 3/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHPTLUA24486MR95
Zoro #
G4305570
UPC #
714334037624
Country of Origin
Mexico

Dimensions

Overall Height
52 3/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 24 in to 34 in
Caster Wheel Width
2 in
Deck Length
48 in
Caster Wheel Dia.
6 in
Deck Height
24 in to 34 in
Deck Width
24 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 52-3/4 in
Adjustable Height Range
24 in to 34 in
Caster Width
2 in

Description

Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 52 3/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 24 in to 34 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.