Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, Aluminum, 300 lb., 9 in. H

  • Mfr # FAPT-1628

  • Zoro # G4292228


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Overall Length
28 in
Overall Width
16 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAPT-1628
Zoro #
G4292228
UPC #
691215019255
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Length
28 in
Overall Width
16 in
Platform Length
28"; 25"
Deck LxWxH
16-1/2 in x 16 in x 6-1/2 in
Deck Length
16 1/2 in
Deck Height
6 1/2 in
Caster Wheel Width
1 in
Caster Wheel Dia.
4 in
Deck Width
16 in
Extended Length
25 in
Handle Height
26 1/2 in, 33 1/2 in
Overall LxWxH
28 in x 16 in x 9 in
Caster Width
1 in

Details

Material
Aluminum
Color
Silver
Load Capacity
300 lb
Item
Aluminum-Deck Platform Truck
Handle Type
Extendable Folding
Assembled
Yes
Frame Material
Aluminum
Number of Caster Wheels
4
Deck Material
Aluminum
Handle Pocket Location
Single End
Caster Wheel Material
Rubber
Assembled/Unassembled
Unassembled
Finish
polished
Caster Configuration
(2) Swivel, (2) Rigid
Includes
Easy steering with 4" x 1" hard rubber casters, two rigid and two swivel.
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Type
Pneumatic
Number of Platforms
1
Deck Construction
Tube
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Deck Surface
Smooth
Foldable
Yes
Platform Material
Aluminum
Features
Folding allows the truck to fit into tight spaces for storage

Description

Platform Truck, Load Capacity 300 lb, Overall Height 9 in, Overall Length 28 in, Overall Width 16 in, Deck Construction Tube, Deck Material Aluminum, Deck Finish/Coating Polished, Deck Gauge 12 ga, Deck Height 6 1/2 in, Deck Length 16 1/2 in, Deck Width 16 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Extendable Folding, Lip Style 4-Sided Lipped, Lip Height 6 1/2 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.