Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, Folding Handle, 29x19

  • Mfr # 33H178

  • Zoro # G4800661


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 5/8 in
Overall Length
29 3/8 in
Overall Width
19 in
Color
Gray
Load Capacity
440 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33H178
Zoro #
G4800661
UPC #
190735464656
Country of Origin
China

Dimensions

Overall Height
45 5/8 in
Overall Length
29 3/8 in
Overall Width
19 in
Deck LxWxH
29-3/8 in x 19 in x 5-5/8 in
Deck Height
5 5/8 in
Deck Width
19 in
Deck Length
29 3/8 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 in
Extended Length
44 in
Overall LxWxH
29-3/8 in x 19 in x 45-5/8 in
Caster Width
1 in

Details

Color
Gray
Load Capacity
440 lb
Item
Steel-Deck Platform Truck
Handle Type
Extendable Folding
Gauge
20
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Deck Material
Steel
Frame Material
Steel
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Caster Wheel Type
(2) Rigid, (2) Swivel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Deck Surface
Non-Slip
Caster Mounting Type
Plate
Number of Platforms
1
Side Panel Type
No Side Panels
Deck Construction
Solid
Foldable
Yes
Deck Gauge
20 ga

Description

Platform Truck, Load Capacity 440 lb, Overall Height 45 5/8 in, Overall Length 29 3/8 in, Overall Width 19 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 20 ga, Deck Height 5 5/8 in, Deck Length 29 3/8 in, Deck Width 19 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Extendable Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.