Please Leave Deliveries Here/Favor De Dejar Las Entregas Aquí, Aluminum, 10 in x 14 in

  • Mfr # HWB748A1014

  • Zoro # G7654815


product price:  $23.99
/ea

Key Features

Legend
Please Leave Deliveries Here/Favor De Dejar Las Entregas Aquí
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWB748A1014
Zoro #
G7654815
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in

Details

Item
Covid 19 Sign 10X14, Eng/Span Leave Deli
Legend
Please Leave Deliveries Here/Favor De Dejar Las Entregas Aquí
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header
For Safety/Por Seguridad
Printed Language
English, Spanish
Legend Style
Text
Sign Background Color
Yellow
Sign Legend Text Color
Black, Yellow

Description

Covid 19 Sign 10X14, Eng/Span Leave Deli, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header For Safety/Por Seguridad, Legend Please Leave Deliveries Here/Favor De Dejar Las Entregas Aquí, Printed Language English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.