Please Leave Deliveries Here/Favor De Dejar Las Entregas Aquí, Polystyrene, 7 in x 10 in

  • Mfr # HWB748P0710

  • Zoro # G7660738


product price:  $5.99
/ea

Key Features

Legend
Please Leave Deliveries Here/Favor De Dejar Las Entregas Aquí
Sign Material
Polystyrene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWB748P0710
Zoro #
G7660738
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in

Details

Item
Covid 19 Sign 7X10, Eng/Span Leave Deliv
Legend
Please Leave Deliveries Here/Favor De Dejar Las Entregas Aquí
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
For Safety/Por Seguridad
Legend Style
Text
Sign Background Color
Yellow
Printed Language
English, Spanish
Sign Legend Text Color
Black, Yellow

Description

Covid 19 Sign 7X10, Eng/Span Leave Deliv, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header For Safety/Por Seguridad, Legend Please Leave Deliveries Here/Favor De Dejar Las Entregas Aquí, Printed Language English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.