Zoro Homepage

Plier Stapler, 15 Sheet, Black

  • Mfr # 2WFR8

  • Zoro # G0851776


product price: $7.99
/ea

Key Features

Sheet Capacity
15
Throat Depth
2 in
Color
Black
Length
5 1/4 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFR8
Zoro #
G0851776
UPC #
190735456095
Country of Origin
China

Dimensions

Throat Depth
2 in
Length
5 1/4 in
Width
1 3/4 in
Height
3 in
Overall Width
1 3/4 in
Throat Depth - Maximum
2 in
Overall Height
3 in
Overall Length
5 1/4 in

Details

Item
Manual Stapler
Sheet Capacity
15
Color
Black
Loading
Top
Staple Capacity
100
Material
Metal, Plastic
For Use With
1/4 in Staples
Design
Partial Strip
Includes
N
Features
Stand up half strip stapler with soft rubber hand grip.
Product Type
Manual Stapler
Loading Location
Top
Compatible Product Type
Staples
Compatible Manufacturer Part Number
2WFU4
Design Type
Partial Strip

Description

Manual Stapler, Sheet Capacity 15, Throat Depth 2 in, Black, Length 5 1/4 in, Width 1 3/4 in, Height 3 in, Staple Capacity 100, Material Metal, Plastic, Design Partial Strip, Top Loading, For Use With 1/4 in Staples, Includes N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.