Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Steel, Zinc Plated, 450 PK

  • Mfr # 5024BP

  • Zoro # G9682086


product price:  $450.99
/pk 450, $1.00/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5024BP
Zoro #
G9682086
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2"

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Tensile Strength (PSI)
120,000 psi
Item
Plow Bolts
Fastener Industry Standards
ASME B18.9, SAE J429

Description

Bulk Plow Bolts,1/2-13X1 1/2 BOL,Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.