Zoro Homepage

Plow Bolt, 1/2"-13 Thrd Sz, 3" L, Flat Head, Steel, Plain, 175 PK

  • Mfr # 5048BP8

  • Zoro # G9682235


product price: $241.99
/pk 175, $1.38/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5048BP8
Zoro #
G9682235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
3"

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 8
Thread Type
Coarse
Head Style
Flat
Tensile Strength (PSI)
150,000 psi
Item
Plow Bolts
Fastener Industry Standards
ASME B18.9, SAE J429

Description

1/2-13X3 Grade 8 Plow Bolt With Number 3 Flat Head Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.