
Plow Bolt, 1/2"-13 Thrd Sz, 3" L, Steel, Zinc Plated, 225 PK
Mfr # 5048BP
Zoro # G9682147
product price: $405.99
/pk 225, $1.80/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5048BP
Zoro #
G9682147
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
3"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Tensile Strength (PSI)
120,000 psi
Fastener Industry Standards
ASME B18.9, SAE J429
Item
Plow Bolts
Description
Bulk Plow Bolts,1/2-13X3 BOLT PL,Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.