
Plow Bolt, 3/4"-10 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 140 PK
Mfr # 7540BP8
Zoro # G9682576
product price: $333.99
/pk 140, $2.39/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/4"-10
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7540BP8
Zoro #
G9682576
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
3/4"-10
Fastener Length
2-1/2"
Details
System of Measurement
Inch
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 8
Thread Type
Coarse
Head Style
Flat
Item
Plow Bolts
Tensile Strength (PSI)
150,000 psi
Fastener Industry Standards
ASME B18.9, SAE J429
Description
Bulk Plow Bolts,3/4-10X2 1/2 BOL,Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.