
Plow Bolt, 3/4"-10 Thrd Sz, 3" L, Flat Head, Steel, Plain, 120 PK
Mfr # 7548BP8
Zoro # G9682524
product price: $362.99
/pk 120, $3.02/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/4"-10
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7548BP8
Zoro #
G9682524
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
3/4"-10
Fastener Length
3"
Details
System of Measurement
Inch
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 8
Thread Type
Coarse
Head Style
Flat
Fastener Industry Standards
ASME B18.9, SAE J429
Tensile Strength (PSI)
150,000 psi
Item
Plow Bolts
Description
Bulk Plow Bolts,3/4-10X3 BOLT PL,Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.